Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593749

MPN #: 32167

Oatey 32167 Orange Lava CPVC Cut-In Cement 16 oz. - Pkg Qty 24

Product Description
Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Very fast setting "Hot" cement, 25-50% faster than other CPVC cements. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.

PRICE
$790.80  Sold in packages of 24 / $32.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz

Product Details

TypeCPVC Cement
Package Quantity24
DescriptionOrange Lava CPVC Cut-In Cement
ColorOrange
Manufacturers Part Number32167
BrandOatey