Oatey 31929 PVC Regular Clear Advanced - Wide Mouth Can 1 Gallon - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31929 PVC Regular Clear Advanced - Wide Mouth Can 1 Gallon
Regular-bodied clear cement for use on PVC pipe and fittings up to 4" for DWV Sch. 40 and up to 2" for Sch. 80. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Sets up quickly. Recommended for potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.
Regular-bodied clear cement for use on PVC pipe and fittings up to 4" for DWV Sch. 40 and up to 2" for Sch. 80. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Sets up quickly. Recommended for potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.
PRICE
$473.70 Sold in packages of 6 / $78.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | PVC Cement |
| Package Quantity | 6 |
| Description | PVC Regular Clear Advanced - Wide Mouth Can |
| Color | Clear |
| Manufacturers Part Number | 31929 |
| Brand | Oatey |