Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593858

MPN #: 31011

Oatey 31011 PVC Heavy Duty Clear Cement 1 Gallon - Pkg Qty 6

Product Description
Oatey 31011 PVC Heavy Duty Clear Cement - Wide Mouth Can 1 Gallon

Heavy-bodied clear cement for use on all schedules and classes PVC pipe and fitting up to 12" diameter with interference fit, up to 18" for non-pressure. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Thick formula fills gaps in large diameter pipe and loose fitting joints. Recommended for potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.

PRICE
$569.70  Sold in packages of 6 / $94.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypePVC Cement
Package Quantity6
DescriptionPVC Heavy Duty Clear Cement - Wide Mouth Can
ColorClear
Manufacturers Part Number31011
BrandOatey