Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1592954

MPN #: 31919

Oatey 31919 All Weather 1-Step FlowGuard Gold With Ultraviolet Indicator 32 oz. - Pkg Qty 12

Product Description
Oatey 31919 All Weather 1-Step FlowGuard Gold With Ultraviolet Indicator 32 oz.

For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. For cold water systems and hot water systems up to 200°F / 93°C. CPVC FlowGuard Gold with UltraViolet Indicator is specially formulated to allow for quick and easy inspection of dry fit joints using any ultraviolet light source. When solvent cement is applied properly, the yellow formula will glow BLUE under ultraviolet light. May be used without primer where local codes permit. Recommended application temperature 0°F to 115°F / -17°C to 46°C. Meets ASTM F493.

PRICE
$503.40  Sold in packages of 12 / $41.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeCPVC Cement
Package Quantity12
Description1-Step CPVC Flowguard Gold with UV Indicator
ColorYellow
Manufacturers Part Number31919
BrandOatey