Oatey 31917 All Weather 1-Step FlowGuard Gold With Ultraviolet Indicator 8 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31917 All Weather 1-Step FlowGuard Gold With Ultraviolet Indicator 8 oz.
For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. For cold water systems and hot water systems up to 200°F / 93°C. CPVC FlowGuard Gold with UltraViolet Indicator is specially formulated to allow for quick and easy inspection of dry fit joints using any ultraviolet light source. When solvent cement is applied properly, the yellow formula will glow BLUE under ultraviolet light. May be used without primer where local codes permit. Recommended application temperature 0°F to 115°F / -17°C to 46°C. Meets ASTM F493.
For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. For cold water systems and hot water systems up to 200°F / 93°C. CPVC FlowGuard Gold with UltraViolet Indicator is specially formulated to allow for quick and easy inspection of dry fit joints using any ultraviolet light source. When solvent cement is applied properly, the yellow formula will glow BLUE under ultraviolet light. May be used without primer where local codes permit. Recommended application temperature 0°F to 115°F / -17°C to 46°C. Meets ASTM F493.
PRICE
$360.00 Sold in packages of 24 / $15.00 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | CPVC Cement |
| Package Quantity | 24 |
| Description | 1-Step CPVC Flowguard Gold with UV Indicator |
| Color | Yellow |
| Manufacturers Part Number | 31917 |
| Brand | Oatey |