Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 43520 4" ABS closet flange With Metal Ring - Pkg Qty 12

Oatey 43520 4" ABS closet flange With Metal Ring - Pkg Qty 12

Item #: WBB1592395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.90 ea.

Minimum Quantity: 2

Price: $70.80 / Pkg of 12

Save $3.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 43525 3" Or 4" PVC Long Pattern Closet Flange With Plastic Ring Without Test Cap - Pkg Qty 6

Oatey 43525 3" Or 4" PVC Long Pattern Closet Flange With Plastic Ring Without Test Cap - Pkg Qty 6

Repair Kit A-38-A, 3.5 gpf Urinal and Closet

Repair Kit A-38-A, 3.5 gpf Urinal and Closet

Oatey 31193 Heavy Duty Wax Bowl Ring with Sleeve with Brass Bolts and Nuts - Pkg Qty 24

Oatey 31193 Heavy Duty Wax Bowl Ring with Sleeve with Brass Bolts and Nuts - Pkg Qty 24

Oatey 31193 Heavy Duty Wax Bowl Ring with Sleeve - Pkg Qty 24

Oatey 31193 Heavy Duty Wax Bowl Ring with Sleeve - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF

American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF

Oatey 43520 4" ABS closet flange With Metal Ring

Weights & Dimensions

  • Size 4"

Product Details

  • Brand Oatey
  • Package Quantity 12
  • Description Closet Flange W/ Metal Ring W/O Test Cap
  • Material ABS
  • Manufacturers Part Number 43520
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 43520 4" ABS closet flange With Metal Ring - Pkg Qty 12

Oatey 43520 4" ABS closet flange With Metal Ring - Pkg Qty 12

Item #: WBB1592395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant