Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sloan

Model # :WB299179

MPN #: 1001555

Sloan® 1001555 WES-155 Waterfree Urinal Cartridge Kit-Pkg of 32

Product Description
Cartridge Kit replacement for Sloan Waterfree Urinals preserves our natural resources and saves costs. The cartridge acts as a funnel, allowing liquid from the bowl to flow into the cartridge. The cartridge holds the sealant liquid. As liquid waste enters the cartridge, our sealant liquid creates a barrier between the waste and open air, thus eliminating odors. The cartridge acts as a filter for uric sediment. Much of the sediment that can cause drainage pipe corrosion is trapped at the bottom of the cartridge. The cartridge allows the remaining waste to be freely disposed of down the drain. For Use With: WES-1000, WES-2000 & WES-4000.

Features:
  • Cartridge Kit - Engineered to last for at least 7000 uses
  • Cartridge is made from recyclable ABS
  • Sealant Liquid - 100% biodegradable
  • Cartridge Installation/Removal Tool (Key)
  • Protective Glove
  • Disposal Bag
  • Uses no water
  • Mechanical-free design
  • Patented, sealing locking cartridge
  • Biodegradable Cartridge Sealant Liquid eliminates odors
PRICE
$2,073.83

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/4 in
Width11-1/2 in
Height20 in
Size20-3/4 x 11-1/2 x 20

Product Details

TypeUrinal Cartridge Kit
Package Quantity32
Manufacturers Part Number1001555
For Use WithWES-1000, WES-2000, WES-4000
BrandSloan