Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604807

MPN #: 14207

Oatey 14207 3" Rain Collar For No-Calk Roof Flashing Carded - Pkg Qty 6

Product Description
Use as a protective water shield (slides over existing flashing). Do not use petroleum based products on rubber collars. Non-fading collar material.

PRICE
$45.60  Sold in packages of 6 / $7.60 ea

Min. purchase quantity is 5
5
5
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3"

Product Details

Manufacturers Part Number14207
Package Quantity6
DescriptionCollar – Carded
BrandOatey