Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 71740 Plastic Sediment Grate

Oatey 71740 Plastic Sediment Grate

Item #: WBB1594320

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 76044 4" PVC Sediment Drain, Cast Iron Grate without Bucket

Oatey 76044 4" PVC Sediment Drain, Cast Iron Grate without Bucket

Zurn 7" Dia. Round Floor Drain W/Screws, Brass

Zurn 7" Dia. Round Floor Drain W/Screws, Brass

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Oatey 81120 6" Round Cover, Brass

Oatey 81120 6" Round Cover, Brass

Oatey 74167 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Nickel Cover & Round Ring

Oatey 74167 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Nickel Cover & Round Ring

Oatey 80020 5" Round Brass Grate

Oatey 80020 5" Round Brass Grate

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Oatey 71740 Plastic Sediment Grate

Product Details

  • Package Quantity 1
  • Brand Oatey
  • Description Sediment Grate
  • Material Plastic
  • Manufacturers Part Number 71740
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 71740 Plastic Sediment Grate

Oatey 71740 Plastic Sediment Grate

Item #: WBB1594320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant