Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elkay

Model # :T9AB380013

MPN #: LK86RT

Elkay, Drain Fitting, LK86RT

Product Description
Elkay Drain Fitting, LK86RT

WASTE FTG. W/ T.P., 0 hole
  • Rotary lever operated drain outlet fitting. 1-1/4 O.D. chrome plated overflow with stainless steel overflow faceplate. Nickel plated bronze waste body with stainless steel face flange and perforated grid.
  • Chrome plated brass 1-1/2 x 4 tailpiece and stainless steel lever arm.
Drain Fitting with Lever Handle and Overflow, 1-1/2 Tailpiece. Rotary lever operated drain outlet fitting for 3-1/2 (89mm) opening, 4-1/8 (105mm) O.D. top flange. 1-1/4 (32mm) O.D. chrome plated overflow with stainless steel overflow faceplate. Nickel plated bronze waste body with stainless steel face flange and perforated grid. Chrome plated brass 1-1/2 (38mm) x 4 (102mm) tailpiece and stainless steel lever arm. Ship. Wt. 6 lbs.
PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Size1-1/2 in

Product Details

TypeDrain W/Overflow & Tailpiece
MaterialBrass
ColorSilver
Connection StyleSlip Joint x Spigot
Manufacturers Part NumberLK86RT
For Use WithKitchen
BrandElkay