
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oatey 72354 4" PVC Adjustable Commercial Drain with 8" Cast Nickel Grate & Round Top
Oatey commercial grade floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.
Oatey commercial grade floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.
Product Details
- Package Quantity 1
- Brand Oatey
- Description Adjustable Commercial Drain
- Top Shape Round
- Material PVC
- Manufacturers Part Number 72354
- Color Family Black
Weights & Dimensions
- Size 4 in
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Oatey 72354 4" PVC Adjustable Commercial Drain with 8" Cast Nickel Grate & Round Top
$175.95
- Product Information
- Customer Review
- Product Q&A
- Accessories