
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oatey 74137 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Brass Cover & Round Ring
Oatey adjustable general purpose cleanouts are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.
Oatey adjustable general purpose cleanouts are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.
Weights & Dimensions
- Size 3 or 4 in
Product Details
- Package Quantity 1
- Brand Oatey
- Description General Purpose Adjustable Cleanout with 6" Cover & Round Ring
- Material PVC
- Manufacturers Part Number 74137
- Grate Consturction Chrome
- Color Family Yellow
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Oatey 74137 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Brass Cover & Round Ring
$63.95
- Product Information
- Customer Review
- Product Q&A
- Accessories