Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Oatey

Model # :WBB1592772

MPN #: 78036

Oatey 78036 6" PVC Roof Drain with ABS Dome & Dam Collar

Product Description
Oatey 78036 6" PVC Roof Drain with ABS Dome & Dam Collar

The Oatey Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with gravel guard.

PRICE
$96.95

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6"

Product Details

Manufacturers Part Number78036
MaterialPVC
Package Quantity1
DescriptionRoof Drain W/Dome & Dam Collar
BrandOatey