Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146037

MPN #: FRP312RA

AccuformNMC™ Out Patient Parking Only Safety Sign, EGP Aluminum, 18" x 12", Green/White

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours. Parking Signs keep driveways, throughways, and curbs free of vehicles and indicate designated parking locations.

Features:
  • Durable, .080" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Finishing includes rounded corners with center post-mount holes
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Meets ASTM D4956 Type 1 standards
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, and work zone signs
  • Keep spaces near the door open for outpatients with this parking sign
  • Perfect for doctor's offices, surgery centers, clinics, and hospitals
  • Reserve spots for patients who will only be parked for a few hours
  • Set aside spots close to the door for patients who may need it after their appointment
  • Size: 18"W x 12"H
  • Weight: 1.7 lbs


PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight2 lbs
Size18" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendOutpatient Parking Only
ColorGreen
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRP312RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956