Features:
- Synthetic Polymer Seat and Back
- 1.5" Aluminum Frame
- Corrosion and Fade Resistant
- Arm Height: 25.5"
Weights & Dimensions
| Width | 22 in |
| Depth | 23 in |
| Height | 33-13/16 in |
| Weight Capacity | 300 lbs |
| Weight | 12 lbs |
| Seat Width | 22 in |
| Seat Depth | 23 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Dining Chair |
| Frame Color Family | Silver |
| Stackable | No |
| Seat Color Family | Mocha |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | OL5601-SL-MA |
| Back Style | Ladder Back |
| Seat Material | Polymer |
| Collection | Ivy |
| Brand | KFI Seating |
Warranty
| Warranty | 5 Years |