When needing an intimate setting for your patio, this three piece conversational set will fit any space. This grouping is perfect for small spaces. Set includes two arm chairs with a matching side table. The durable resin frame offers a stylish appearance which replicates rattan. All of the frames boast a strong resin construction for excellent durability in any environment. Each piece also has an all-weather faux rattan finish to provide an authentic look. Cozy up outside to catch up on your week with this adorable outdoor seating set.
Flash Furniture® 3 Piece Faux Rattan Plastic Chair Set w/ Side Table, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Seat Width | 18 in |
| Seat Depth | 19 in |
| Seat Height | 16-1/2 in |
| Table Width | 15-1/4 in |
| Table Height | 33-1/2 in |
| Table Length | 15-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | 2 Person Conversation Set |
| Number of Pieces | 3 |
| Frame Color Family | Gray |
| Color | Gray |
| Table Top Color Family | Dark Gray |
| Cushion Included | No |
| Number of Seats | 2 |
| Seat Color Family | Dark Gray |
| Material | Rattan |
| Table Top Material | Resin |
| Frame Material | Resin |
| Manufacturers Part Number | DAD-SF3-2P-SET-GG |
| Seat Material | Resin |
| Shape | Square |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited/2 years Parts |