- Auto Protector
- Base Mounted
- Ball Bearing
- Single Phase
- Open Lead End Only
- 60ºC Ambient
- Reversible
- 60 Hz
Century FR1076, Outdoor Ball Fan Motor 208-230/460 Volts 1075 RPM 3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$575.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 4 in |
| Length Less Shaft | 5.36 in |
| Shaft Diameter | 0.625 |
Product Details
| Bearing Type | Ball |
| Horsepower | 3/4 HP |
| Number of Speeds | 1 |
| Frame | 56Y |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 1 |
| Full Load Amps | 6.0/3.0 A |
| Manufacturers Part Number | FR1076 |
| Rated RPM | 1075 |
| Service Factor | 1.00 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |