Global Industrial
Model # :WB641314BK
Global Industrial Perforated Steel Round Trash Can, 55 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Receptacles are ideal for indoor and outdoor applications in offices, schools, universities, recreational complexes, parking facilities, shopping centers and more. Constructed of heavy duty 20 gauge steel for long lasting durability. Attractive perforated design with solid steel middle ring. The plastic, flat top lid features a large diameter opening for waste disposal access. Baked epoxy finish creates a smooth, high-gloss protective surface that resists fading, mold and vandalism. Perforated design with 1/4" holes. Includes removable plastic liner, and security cable. 55 gallon capacity. Black color finish.
PRICE
$669.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 41 in |
| Weight | 88 lbs |
| Diameter | 23-3/4 in |
Product Details
| Assembly Required | No |
| Type | Perforated Trash Can |
| Liner Material | Plastic |
| Color | Black |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 55 gal |
| Includes | Liner, Cable Tie, Lid |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 641314BK |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Global Industrial |