Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1903246

MPN #: H2002SA

Glaro 33 Gallon Ash/Trash Receptacle w/Canopy Top, Satin Aluminum - H2002SA

Product Description
The New Yorker Ash & Trash Series of all metal satin polished aluminum receptacles is of a kind. New Yorker dual function receptacles are the premier solution for smoking and refuse disposal in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top. Though every unit offers separate containment for cigarette remains and trash, several cover styles are available, allowing users to select the best design for each application. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Dual purpose ash and trash receptacle
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finish
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available

PRICE
$1,125.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height42 in
Weight45 lbs
Diameter20 in

Product Details

TypeAsh & Trash Receptacle
ColorSilver
Lid Color FamilySatin Aluminum
Opening14 in
LidYes
Capacity33 gal
Finish TypeSatin
Lid TypeHooded Lid
MaterialAluminum
Manufacturers Part NumberH2002SA
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content100
ShapeRound
BrandGlaro