Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB348115

Global Industrial™ Outdoor Dining Chair, Expanded Metal, Black

Product Description
✓ Strong, lightweight expanded metal mesh promotes airflow
✓ Black thermoplastic coating resists corrosion, fading, & heat accumulation
✓ Includes rust-resistant stainless steel hardware

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including restaurants, bars, patios, outdoor food courts, and more. Smooth, glossy thermoplastic exterior coating on the chair is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

COMFORTABLE SEATING:
This 16" wide by 16" deep dining chair features a high 600-pound weight capacity, convenient arm rests, beveled edges, and rounded corners to ensure a safe & comfortable experience. Chair height measures 18" from the ground to make it easy to sit down & stand up.

RESISTANCE TO VANDALISM:
The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
This heavy-duty expanded metal mesh chair promotes airflow, prevents snow & dust accumulation, and limits standing water. The heavy-gauge tubular steel frame is finished in a corrosion-resistant black powder coat, while the stainless steel hardware won't rust or corrode over time.

  • Limited 1-Year Warranty
  • PRICE
    $289.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    $289.95
    Buy 3 units - 5 units
    $275.95Save $14.00 (5%)
    Buy 6+ units
    $269.95Save $20.00 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width22 in
    Depth16 in
    Height33-1/2 in
    Weight Capacity600 lbs
    Weight42.7 lbs
    Seat Width16 in
    Seat Depth16 in
    Seat Height18 in

    Product Details

    Assembly RequiredYes
    TypeDining Chair
    Frame Color FamilyBlack
    StackableNo
    Seat Color FamilyBlack
    Package Quantity1
    Frame MaterialSteel
    Arm TypeFixed
    Manufacturers Part Number348115
    Back StyleCross Back
    Indoor/OutdoorIndoor/Outdoor
    Seat MaterialExpanded Metal
    CollectionExpanded Metal Collection
    BrandGlobal Industrial

    Warranty

    Warranty1 Year