Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641629GN

Global Industrial™ Outdoor Extra Heavy-Duty Slatted Steel Trash Can, 36 Gallon, 39"H, Green

Product Description
✓ 3-5/8" thick steel frame with 2 powder coat finishes
✓ Flat bar design deters vandalism
✓ Durable, fully-welded construction

The round 36-gallon Global Industrial™ Outdoor Extra Heavy-Duty Slatted Steel Trash Can gives you a large capacity for rubbish with rugged design and construction details that provide resistance to the elements, graffiti, and vandalism. The heavy-duty flat-bar steel slats are fully welded and treated with a double layer of corrosion-resistant polyester powder coat that will hold up against severe summer and winter weather. A band of reinforcement steel rings the top to add strength and durability. The product comes packaged with recycling and compost decals so you can easily identify the can for the appropriate waste stream. Included with the trash can is a simple flat lid with large hole for trash that is secured to the frame with a cable to prevent loss or theft, and a removeable interior ABS plastic liner that holds the trash or provides a way to install and hold a trash bag.

  • Measures 28" diameter x 39" tall
  • Integrated leveling feet improve stability on uneven ground
  • Includes anchor kit, security cable, and polyurethane liner
  • Includes recycling decals
  • No assembly required
  • PRICE
    $949.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    949.00
    Buy 3 units - 5 units
    929.00Save $20.00 (2%)
    Buy 6+ units
    899.00Save $50.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height39 in
    Weight244.7 lbs
    Diameter28 in

    Product Details

    Assembly RequiredNo
    TypeSlatted Trash Can
    Liner MaterialABS Plastic
    ColorGreen
    Lid Color FamilyGreen
    LidYes
    Capacity36 gal
    Lid TypeFlat Open Lid
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number641629GN
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr