Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Outdoor Trash Cans

Metal Outdoor Trash Cans are available in stainless steel, aluminum, and other durable galvanized metals to create a weather-resistant receptacle that's easy to clean and will withstand extreme weather conditions.
Filters

Heavy-Duty Slatted Steel Trash Cans

Heavy-Duty Slatted Steel Trash Cans
Heavy-Duty Slatted Steel Trash Cans feature a rugged, flat bar steel body that is fully welded and treated with a polyester powder coat finish to deter graffiti and vandalism and will hold up against extreme weather conditions. The metal top band provides and rolled edges provide extra strength. Available with flat, dome and rain bonnet lids. Perfect for parks, schools, and outdoor spaces.
CompareImageCapacityHeightShapeLid TypeColorBrandPriceModel # Related Products
Global Industrial™ Outdoor Slatted Steel Trash Can With Flat Lid, 36 Gallon, Green
36 gal
36 in
Round
Flat Lid
Global Industrial
as low as

$579.00

Save $50.00 (8%)
Ships Same Day
WB237726GN
 Global Industrial™ Outdoor Slatted Recycling Can w/Flat Lid, 36 Gallon, BlueGlobal Industrial™ Super Duty Trash Bags, 40-45 Gal, 1.5 Mil, Black, 100 Bags/CaseGlobal Industrial™ 6' Outdoor Bench with Back, Vertical Steel Slat, Green
Global Industrial™ Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 24 Gallon, Black
24 gal
41-3/4 in
Round
Rain Bonnet Lid
Global Industrial
as low as

$559.00

Save $50.00 (8%)
Ships Same Day
WB260803BK
 Global Industrial™ Outdoor Slatted Steel Recycling Can w/Rain Bonnet Lid, 36 Gallon, BlueGlobal Industrial™ Heavy Duty Trash Bags, 20-30 Gal, 1.2 Mil, Black, 100 Bags/CaseGlobal Industrial™ 6' Outdoor Bench with Back, Vertical Steel Slat, Black
Global Industrial™ Slatted Steel Trash Can with Canopy Top, 45 Gallon, Black
45 gal
34 in
Round
Canopy Lid
Black
Global Industrial
$709.00
Ships Same Day
WB732367
 Global Industrial™ Super Duty Trash Bags, 40-45 Gal, 1.5 Mil, Black, 100 Bags/CaseGlobal Industrial™ Steel Slat Planter - BlackGlobal Industrial™ Heavy Duty Trash Bags, 40-45 Gal, 1.3 Mil, Clear, 100 Bags/Case
Global Industrial™ Outdoor Slatted Steel Trash Can With Dome Lid, 36 Gallon, Black
36 gal
42 in
Round
Dome Lid
Global Industrial
as low as

$619.00

Save $56.00 (8%)
Ships Same Day
WB261944BK
 Global Industrial™ Outdoor Slatted Recycling Can w/Dome Lid, 36 Gallon, BlueGlobal Industrial™ Super Duty Trash Bags, 40-45 Gal, 1.5 Mil, Black, 100 Bags/CaseGlobal Industrial™ 6' Outdoor Bench with Back, Vertical Steel Slat, Black
Global Industrial™ Outdoor Steel Slat Recycling Trash Can, Access Door & Rain Lid, 36 Gal, Blue
36 gal
47-3/4 in
Round
Rain Bonnet Lid
Global Industrial
as low as

$619.00

Save $56.00 (8%)
Ships Same Day
WBB3178684
 Global Industrial™ Outdoor Slatted Steel Trash Can W/Access Door & Rain Bonnet Lid,36 Gal,BlackMaster Lock® No. 3KA Keyed Padlock - 3/4" Shackle - Keyed Alike - Pkg Qty 6Arm & Hammer™ Trash Can & Dumpster Deodorizer, Odor-Fighting Fragrance, 42.6 oz. Box, 9/Case
Global Industrial™ Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Black
36 gal
41-3/4 in
Round
Rain Bonnet Lid
Global Industrial
as low as

$599.00

Save $50.00 (8%)
Ships Same Day
WB260804BK
 Global Industrial™ Outdoor Slatted Steel Recycling Can w/Rain Bonnet Lid, 36 Gallon, BlueGlobal Industrial™ Super Duty Trash Bags, 40-45 Gal, 1.5 Mil, Black, 100 Bags/CaseGlobal Industrial™ 6' Outdoor Bench with Back, Vertical Steel Slat, Black
Global Industrial™ Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 72 Gallon, Black
72 gal
41-3/4 in
Round
Rain Bonnet Lid
Black
Global Industrial
as low as

$1,105.00

Save $94.00 (8%)
Ships Same Day
WB641432BK
 Global Industrial™ Outdoor Slatted Steel Recycling Can w/Rain Bonnet Lid, 36 Gallon, BlueGlobal Industrial™ Super Duty Trash Bags, 40-45 Gal, 1.5 Mil, Black, 100 Bags/CaseGlobal Industrial™ 6' Outdoor Bench with Back, Vertical Steel Slat, Black
Global Industrial™ Outdoor Slatted Steel Trash Can With Flat Lid & Liner, 24 Gallon, Black
24 gal
36 in
Round
Flat Lid
Black
Global Industrial
as low as

$509.00

Save $40.00 (7%)
Ships Same Day
WB237725BK
 Global Industrial™ Heavy Duty Trash Bags, 20-30 Gal, 1.2 Mil, Black, 100 Bags/CaseGlobal Industrial™ Outdoor Slatted Recycling Can w/Flat Lid, 36 Gallon, BlueGlobal Industrial™ 6' Outdoor Bench with Back, Vertical Steel Slat, Black
Global Industrial™ Outdoor Steel Slat Recycling Trash Can, Access Door & Flat Lid, 36 Gal, Blue
36 gal
42 in
Round
Flat Lid
Global Industrial
as low as

$589.00

Save $50.00 (8%)
Ships Same Day
WBB3178689
 Global Industrial™ Outdoor Slatted Steel Trash Can W/Access Door & Flat Lid, 36 Gallon, BlackArm & Hammer™ Trash Can & Dumpster Deodorizer, Odor-Fighting Fragrance, 42.6 oz. Box, 9/CaseMaster Lock® No. 3KA Keyed Padlock - 3/4" Shackle - Keyed Alike - Pkg Qty 6
Global Industrial™ Outdoor Slatted Steel Trash Can With Flat Lid, 72 Gallon, Black
72 gal
36 in
Round
Flat Lid
Black
Global Industrial
as low as

$1,149.00

Save $100.00 (8%)
Ships Same Day
WB641431BK
 Global Industrial™ Super Duty Trash Bags, 40-45 Gal, 1.5 Mil, Black, 100 Bags/CaseGlobal Industrial™ Outdoor Slatted Recycling Can w/Flat Lid, 36 Gallon, BlueGlobal Industrial™ 6' Outdoor Bench with Back, Vertical Steel Slat, Black
Showing 1-10 of 18 results

Extra Heavy-Duty Slatted Steel Trash Cans

Extra Heavy-Duty Slatted Steel Trash Cans
Extra Heavy-Duty Slatted Steel Trash Cans offer a sleek modern style ideal for outdoor venues, parks, campus grounds, and more. Features two layers of powder coating to withstand harsh weather conditions, and a pre-attached lid. The fully-welded, slatted design offers ample ventilation to minimize odors and prevent rainwater accumulation.

Thermoplastic Coated Diamond Steel Trash Cans

Thermoplastic Coated Diamond Steel Trash Cans
Thermoplastic coated diamond steel trash cans are perfect solutions for outdoor public areas. Trash cans feature a protective coating that creates a smooth, high-gloss surface that stays cool to the touch. Thermoplastic coating resists fading, mold and rust and the base and lid and shielded with a black powder coat finish for rust prevention.

Thermoplastic Coated Perforated Steel Trash Cans

Thermoplastic Coated Perforated Steel Trash Cans
Perforated trash receptacle containers are durable for waste management solutions that come in a variety of colors and sizes. The trash container is coated in thermoplastic for weather resistance, and the perforated design allows for air flow to prevent unpleasant odors. Other options include rain bonnet lids, hooded lids, open lids, and even ashtray lids.

Steel Mesh Trash Cans

Steel Mesh Trash Cans
This outdoor steel mesh trash container is made of galvanized steel, ensuring durability and resistance to corrosion. Capacities ranging from 20 to 53 gallons making it perfect for public areas, parks, and playgrounds. The lid keeps the trash secure and prevents the wind from blowing it away. With a sleek and modern design, this steel mesh trash can blend well with any outdoor environment.

Perforated Steel Indoor/Outdoor Trash Cans

Perforated Steel Indoor/Outdoor Trash Cans
Ideal for indoor and outdoor environments, perforated steel trash cans are the perfect solution for high-traffic areas. Made from sturdy perforated steel, these trash cans are designed to withstand heavy use and are ideal for stadiums, schools and other commercial settings. The perforated steel design allows for proper ventilation and reduces the risk of odors.

Stone Panel Steel Ash & Trash Receptacles

Stone Panel Steel Ash & Trash Receptacles
Stone Panel Steel Ash & Trash Receptacles withstand extreme weather conditions and bring long term daily use with a fire safe and attractive stone finish. Stone panels provide a maintenance free and vandalism free finish. The receptacle includes a galvanized steel liner with handles. Available with a lift-off sand urn top or the weather urn top.

Perforated Steel Decorative Trash Cans

Perforated Steel Decorative Trash Cans
Decorative Perforated Steel Trash Cans are waste receptacles that incorporate both functionality and aesthetic designs crafted to suit various outdoor and architectural environments. Perforations allow airflow and ventilation, helping to control odors and ensuring the trash contents are less susceptible to moisture buildup.
Showing 1-10 of 12 results

Galvanized Steel Trash Cans

Galvanized Steel Trash Cans
Galvanized steel garbage cans withstand tough environments for lasting durability. Heavy gauge galvanized steel features zinc treatment for corrosion resistance. From 10 gallon to 32 gallon sizes, we've got the galvanized steel trash can to fit your needs.

Heavy-Duty Slatted Steel Ash & Trash Receptacles

Heavy-Duty Slatted Steel Ash & Trash Receptacles
Heavy-Duty Slatted Steel Ash & Trash Receptacles feature a built-in ashtray lid that offers dual-purpose disposal for waste and ash. The bonnet lid prevents rain from entering the trash interior. The steel, coated body is constructed to endure harsh climate conditions while the slatted design allows for air circulation.

Steel Ash & Trash Receptacles

Steel Ash & Trash Receptacles
Decorative ash & trash receptacles are a safe yet stylish option for an outdoor trash can. Choose from a variety of sizes, colors, and lids for these dual-purpose cans. Funnel lids & canopy tops keep the ash out of the rain and ashtray lid options are open on top.
Showing 1-10 of 21 results

Aluminum Ash & Trash Receptacles

Aluminum Ash & Trash Receptacles
Aluminum Ash & Trash Receptacles provide disposal of both cigarette ashes and general waste into sleek receptacles that suit various environments, from commercial lot entrances and lawns to outdoor parks. Made of durable aluminum, which offers significant resistance to weather elements, rust, and corrosion, ensuring prolonged use and minimal maintenance.

Steel Decorative Outdoor Trash Cans

Steel Decorative Outdoor Trash Cans
Steel decorative trash cans are sturdy waste disposal solutions ideal for outdoor public areas. These trash cans ensure durability against wear, weather conditions, and corrosion. They are ideal for outdoor use in public parks, commercial facilities, and other public spaces, offering efficient waste management with a contemporary and robust design.

Steel Animal Resistant Trash Cans

Steel Animal Resistant Trash Cans
Designed to keep animals out and trash in. Our selection of animal-resistant trash cans from Tuffboxx feature locking lids for use in areas with high levels of animal activity. The container is easy to clean and maintain while keeping critters away. Choose an animal-resistant container for a practical and effective solution to outdoor waste management.