Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Optional Flat Lid & Liner

32 Gallon Thermoplastic Coated Diamond Pattern Trash Receptacle - Black
See all 151 items in product family

32 Gallon Thermoplastic Coated Diamond Pattern Trash Receptacle - Black

Item #: WBB236944

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 238.95
Product Information
Customer Review
Product Q&A
Accessories
This 32 gallon diamond pattern receptacle is steel with a durable thermoplastic coating. Plastic liner and lid optional. Black Color Finish. 23-1/2"W x 23-1/2"D x 30" H Overall Dimensions.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES30
    • COLOR FINISHBlack
    • CONSTRUCTIONCoated Steel
    • MANUFACTURERS PART NUMBEREX-32-BK
    • PACKAGE QUANTITY1
    • STYLEDiamond
    • CAPACITY GALLONS32
    • BRANDUltraPlay

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Thermoplastic Coated Diamond Pattern Trash Recepta

Your review: Very pleased with the product, very sturdy and durable.

Pros: NONE

Cons: NONE

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!