Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Green W/ Plastic Lid Option

UltraPlay 20 Gallon Cedar Recycle Trash Receptacle w/Lid, Can - TRSQ-20-CDR-C

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

UltraPlay 20 Gallon Cedar Recycle Trash Receptacle w/Lid, Can - TRSQ-20-CDR-C

Item #: WBB1587886

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 630.95
Product Information
Customer Review
Product Q&A
Accessories
UltraPlay 20 Gallon Cedar Recycle Trash Receptacle w/Lid, Can - TRSQ-20-CDR-C

The UltraSite TRSQ series Recycled Receptacles are constructed with 2" X 4" recycled planks. All zinc plated hardware, includes lid and liner. Available as a single opening, with Cans label. 1 year limited warranty.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES23
    • HEIGHT INCHES28
    • COLOR FINISHCedar
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERTRSQ-20-CDR-C
    • OPENING1 Opening
    • TYPESquare
    • WEIGHT LBS190
    • LID TYPECans
    • BRANDUltraPlay
    • LID COLORBlack
    • CAPACITY GALLONS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!