Multi Stream Recycling Cans & Stations
Multi Stream Recycling Cans & Stations are designed to separate recyclables by type to make collection easier for different materials. Can be used for offices, warehouses, breakrooms, indoor venues, and commercial spaces. Multi stream system cans can be customized to create different types of recycling stations. Mutli stream recycling stations come preconfigured with multiple openings for a variety of recyclables. Single cans with multi-stream lids and dual stream step cans provide a compact recycling solution.
Most Relevant
Metal Multi-Stream System Cans

Metal multi-stream system cans facilitate sorting trash and different types of recyclables. Receptacles are color coded by type for easy visual identification including organic waste, paper, plastic, glass, trash and metal. Set up a row of cans depending on your recycling program’s needs.
| Compare | Image | Capacity | Container Markings | Number of Openings | Lid Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 32 gal | - | - | - | Busch Systems | T9FB2310003 | $399.95 | |||
![]() | 36 gal | Decals Included | 1 | Flat Waste Lid | Global Industrial | Ships Same Day T9F641616WBK | as low as $245.95 Save $20.00 (8%) | |||
![]() | 28 gal | Decals Included | 1 | Flat Waste Lid | Global Industrial | Ships Same Day T9F641614WBL | as low as $195.95 Save $14.00 (7%) | |||
![]() | 28 gal | Decals Included | 1 | Flat Mixed Recycling Lid | Global Industrial | Ships Same Day T9F641614RBL | as low as $195.95 Save $14.00 (7%) | |||
![]() | 36 gal | Decals Included | 1 | Flat Mixed Recycling Lid | Global Industrial | Ships Same Day T9F641616RBL | as low as $379.95 Save $36.00 (9%) | |||
![]() | 32 gal | Decals Included | 1 | Flat Mixed Recycling Lid | Global Industrial | Ships Same Day T9F641615RBK | as low as $259.95 Save $20.00 (7%) | |||
![]() | 32 gal | Decals Included | 1 | Flat Waste Lid | Global Industrial | Ships Same Day T9F641615WBL | as low as $209.95 Save $16.00 (7%) | |||
![]() | 28 gal | Recycle | 1 | Recycling Lid | Charcoal | Witt Industries | T9F261620CH | $309.95 | ||
![]() | 23 gal | Compost | 1 | Flat Open Lid | Green | Rubbermaid | T9FB3082560 | $565.00 | ||
![]() | 24 gal | - | - | - | Green | Busch Systems | T9FB2329688 | $839.00 |
Showing 1-10 of 49 results
Composite Multi-Stream Recycling Stations

Resistant to dents, damage, corrosion, and extreme temperatures, composite recycling stations are durable with a long service life. Additionally, since the color is part of the material there is no paint or finish that can flake or degrade. Composite recycling stations come in an array of configurations to support your needs.
Showing 1-10 of 19 results
Plastic Slim Multi-Stream Recycling Stations

Strong, durable, and economic, with multiple options of colors and configurations, plastic recycling stations are an easy choice for most applications. Their slim design allows you to maintain your multi-stream recycling program even when space is limited and at a premium.
Showing 1-10 of 47 results
Metal Multi-Stream Recycling Stations

Metal recycling stations are usually made of steel or aluminum, and are more durable than comparable plastic models with higher load capacity and better dent-resistance. They can be powder coated with highly customizable colors & patterns that will be resistant to shipping & scratching, and at the end of their service lives can, themselves, be recycled.
Showing 1-10 of 47 results
Metal Decorative Multi-Stream Recycling Cans

The ease that metal can be customized makes it ideal for producing decorative shapes & styles that elevate simple recycling cans to elegant pieces that accentuate spaces. Just like traditional metal cans, decorative bins are usually made of steel or aluminum that can be powder coated to make them resistant to shipping & scratching, and at the end of their service lives can be recycled.
Showing 1-10 of 14 results
Plastic Multi-Stream System Cans

Stream-specific recycling cans allow you to build a custom recycling station based on your individual program. Strong, durable, and economic, with multiple options of colors & configurations, plastic recycling stations are an easy choice for most applications.
Showing 1-10 of 43 results
Plastic Multi-Stream Recycling Stations

Strong, durable, and economic, with multiple options of colors and configurations, plastic recycling stations are an easy choice for most applications. Allows for the disposal of organic waste, paper, plastic, glass, trash and metal.
Showing 1-10 of 41 results
Disposable Multi-Stream Recycling Stations

Disposable recycling stations are a practical solution for quick and easy recycling in commercial settings. They consist of two or three receptacles made of 100% recyclable polyethylene that is moisture-resistant. These cans are ideal for one-time events, trade shows, and temporary facilities. They are easy to assemble and transport, offering a convenient solution for temporary waste management.
Plastic Slim Multi-Stream System Cans

Stream-specific recycling cans allow you to build a custom recycling station based on your individual program. Strong, durable, and economic, with several options of colors & configurations, plastic recycling stations are an easy choice for most applications. Their slim design allows you to maintain your multi-stream recycling program even when space is limited and at a premium.
Showing 1-10 of 13 results
Stainless Steel Dual Stream Recycling Cans

Strong, durable, and resistant to corrosion & damage, stainless steel hands-free recycling cans are a great choice in high-traffic areas and outdoor environments with extreme conditions. Stainless steel is also easy to clean & sanitize, making them perfect for clinics, hospitals, and doctor’s offices. Their durability provides a long service life.
Concrete Multi-Stream Recycling Stations

Concrete recycling stations are heavy-duty containers for waste disposal and recycling. They are made of sturdy concrete and can endure harsh outdoor conditions. Available in different sizes with a clear label for waste sorting, these cans are ideal for outdoor areas such as parking lots, parks, and construction sites. They promote eco-friendly practices, keeping the environment clean and safe.
Metal Slim Multi-Stream Recycling Stations

Metal slim recycling stations are designed allow you to maintain your multi-stream recycling program even when space is limited. The powder-coated steel cans with bright colors help with stream recognition. LDPE liners have handles to assist with easy disposal and prevent leaks.
Showing 1-10 of 22 results





















