discount codeFree shipping over 300

Applied at checkout

Oakley Slatted Steel Ash Urn 17"Dia. X 26"H, Brown - M2000-BN

Oakley Slatted Steel Ash Urn 17"Dia. X 26"H, Brown - M2000-BN

Item #: WBB1666508

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Oakley
  • Wydman

Oakley

  • SELECT
  • Silver
  • Green
  • Black
  • Brown

Brown

Price: $326.95

Quantity

Popular item in this category

Oakley Slatted Steel Ash Urn 17"Dia. X 26"H, Silver - M2000-SLV

Usually ships in 14 to 17 days

Not Yet Rated

$326.95

Customers Also Viewed

Oakley Slatted Steel Ash Urn 17"Dia. X 26"H, Brown - M2000-BN

Metal ash urn. Made of durable, flat-bar steel to defer graffiti. Comes with black galvaneal liner. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • WIDTH INCHES17
  • COLOR FINISHBrown
  • BRANDWitt Industries
  • CONSTRUCTIONSteel
  • DIAMETER INCHES17
  • HEIGHT INCHES26
  • MANUFACTURERS PART NUMBERM2000-BN
  • STYLEFree Standing
  • TYPEOakley
  • WEIGHT LBS42
  • ASHTRAY TYPEFree Standing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oakley Slatted Steel Ash Urn 17"Dia. X 26"H, Brown - M2000-BN

Oakley Slatted Steel Ash Urn 17"Dia. X 26"H, Brown - M2000-BN

Item #: WBB1666508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top