Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DOGIPOT® Liner Trash Bags, 50/Box, Fits 10 to 15 Gallon Trash Cans

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

DOGIPOT® Liner Trash Bags, 50/Box, Fits 10 to 15 Gallon Trash Cans

Item #: WBB1961410

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 19.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOGIPOT® Liner Trash Bags, 50/Box, Fits 10 to 15 Gallon Trash Cans

Features:
  • 50 overleafed bags per box
  • 1.5 mil/ 38 microns
  • 10-15 gallon
  • Opaque black with draw tape
  • Purchase Quantity: Boxes of 50 Bags


Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES5
    • HEIGHT INCHES5
    • BRANDDogipot®
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • DESCRIPTIONTrash Bags
    • TYPEDog Waste Bag
    • WEIGHT LBS5
    • MANUFACTURERS PART NUMBER1404
    • LIMITED WARRANTY2 Years
    • BAG QTY INCLUDED50 Receptacle Liners

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Support Coordinator

Your review: Good quality.

Pros: Durable.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $3.50 with this comparable product +
Item #: WBB2047876
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$15.50