Global Industrial
Model # :WB695738BL
Global Industrial™ Steel Slat Planter - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ Steel Planter, Blue
Fully welded commercial grade steel planter is a great addition to any outdoor area. Powder coated steel is resilient and can stand up to extreme weather conditions. 2" thick slats reinforce the stability of the planter. Included is a black heavy duty liner which has a 14 gallon capacity and side cut-outs for easy maneuverability. Comes with 4 adjustable leveling feet glides.
Outer diameter of top ring: 30"
Inner diameter of top ring: 28"
Diameter of base: 22"
Total overall dimensions: 30"W x 30"D x 26"H
Fully welded commercial grade steel planter is a great addition to any outdoor area. Powder coated steel is resilient and can stand up to extreme weather conditions. 2" thick slats reinforce the stability of the planter. Included is a black heavy duty liner which has a 14 gallon capacity and side cut-outs for easy maneuverability. Comes with 4 adjustable leveling feet glides.
Outer diameter of top ring: 30"
Inner diameter of top ring: 28"
Diameter of base: 22"
Total overall dimensions: 30"W x 30"D x 26"H
PRICE
$505.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 26 in |
Product Details
| Type | Planter |
| Mounting Location | Portable |
| Material | Steel |
| Description | Steel Slat Planter |
| Color | Blue |
| Manufacturers Part Number | 695738BL |
| Collection | Steel Slat Collection |
| Shape | Round |
| Brand | Global Industrial |