Titan Telescoping Flagpole Kit - 20' Bronze/Black
Write a Review
|
Questions & Answers (0)
Product Description
Telescoping Flagpole with hardware to fly 2 flags, Premium Nylon 4'x6' US Flag, 3" Gold Ball Topper, & Ground Sleeve for installation. Anodized aluminum tubes with Lexan plastic moving parts. Premium Nylon US Flag with stitched stars. This pole is rated for winds up to 95 mph. The patented interlocking sleeve mechanism makes it extremely easy to extend and retract your pole while providing tremendous stability at the joints. The pole comes already assembled. Easy to follow installation instructions are included. Limited Lifetime Manufacturer's warranty is included. Made in the USA.
PRICE
$585.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 4' |
| Pole Height | 21.5' |
| Flag Length | 6' |
Product Details
| Style | American Flag |
| Material | Nylon |
| Description | 20' Titan Telescoping Flagpole Kit |
| Color | Bronze/Black |
| Pole Material | Aluminum |
| Manufacturers Part Number | 100-0005 |
| Pole Included | Yes |
| Brand | Titan |