Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9F708184BK

Global Industrial™ Molded Rubber Cable Protector, Black

Product Description
Global Industrial™ Molded Rubber Cable Protector, Black

This molded rubber hose and cable ramp will protect your hoses and cables from roll-over damage in industrial and pedestrian applications. Black molded rubber has a slip resistant traction surface and withstands capacities up to 2,200 lbs. Interlocking ends allow multiple ramps to connect on end for longer lengths or customized size. Channel height is 1/2"; channel width is 1-12/20". Overall dimensions are 39"L x 5"W x 3/4"H.

PRICE
$39.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
39.95
Buy 10+ units
38.95Save $1.00 (3%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width5 in
Height3/4 in
Weight3 lbs
Cable Opening1-13/20" x 1/2"
Channel Width1-13/20 in
Channel Height1/2 in

Product Details

TypeDrop Over Cable Protector
ColorBlack
Operating Temperature-30°C to 50°C
Number of Channels1
MaterialMolded Rubber
Package Quantity1
Manufacturers Part Number708184BK
BrandGlobal Industrial