Take 15% off your entire order!

Offer applied at checkout

1485-00053 Rubber Park-It Wheel Stop, 22"L x 6"W x 4"H, Black with Yellow Stripes

1485-00053 Rubber Park-It Wheel Stop, 22"L x 6"W x 4"H, Black with Yellow Stripes

Item #: WBB1504198

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.00

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $25.00 ea.
  • Buy 6+ $22.00 ea.

Quantity

Customers Also Viewed

1485-00053 Rubber Park-It Wheel Stop, 22"L x 6"W x 4"H, Black with Yellow Stripes

Wheel Stops Sold INDIVIDUALLY.

Features:
  • No holes, bolts or spikes needed
  • Resistant to UV, moisture, oil and temperature
  • Will not warp, crack, chip or rot
  • Lightweight, easily installed by one person
  • Flexible, to conform to uneven road surfaces
  • 5-Year warranty
  • Dimensions: 22" L x 6" W x 4" H

Product Specifications

  • LENGTH INCHES22
  • WIDTH INCHES6
  • HEIGHT INCHES4
  • COLOR FINISHBlack, Yellow Stripes
  • BRANDGlobal Approved
  • CONSTRUCTIONRubber
  • DESCRIPTIONRubber Park-It Wheel Stop
  • MANUFACTURERS PART NUMBER1485-00053
  • MOUNT TYPENo Holes, Bolts or Spikes Needed
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1485-00017 Rubber Vehicle Stop 3'L, Asphalt Installation, Black with White Stripes

Item #: B1504194

Not Yet Rated

Usually ships in 10 to 13 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1485-00053 Rubber Park-It Wheel Stop, 22"L x 6"W x 4"H, Black with Yellow Stripes

1485-00053 Rubber Park-It Wheel Stop, 22"L x 6"W x 4"H, Black with Yellow Stripes

Item #: WBB1504198

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant