x

Take 15% off your entire order!

Offer applied at checkout

Northstar Garage 18'W x 16'H x 40'L Gray

Northstar Garage 18'W x 16'H x 40'L Gray

Item #: WBB362013

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10,361.00

$1,726.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Northstar Garage 18'W x 16'H x 40'L Gray

Manufactured from 14 gauge, 2.375OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Can be built on any surface. 12.5oz, 24mil premium gray cover comes with a 15 year warranty. One double-zippered 9'10W x 12'6H door with our roll-up assembly. One solid end panel.

Product Specifications

  • LENGTH FEET40
  • WIDTH FEET18
  • HEIGHT FEET16
  • CAPACITY CUBIC FEET11520
  • CANOPY COLORGray
  • ASSEMBLYUnassembled
  • BRANDClearSpan
  • CANOPY MATERIAL12.5 oz, 24 mil Polyethylene
  • CANOPY STYLEOne Solid End, One Roll-Up End
  • COUNTRY OF ORIGINUnited States
  • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
  • LIMITED WARRANTYClass IV
  • MANUFACTURERS PART NUMBERPB01836R4G
  • OPENING (WxH)9' 10" x 12' 6"
  • PACKAGE QUANTITY1
  • PEAK HEIGHT16'
  • RAFTER SPACING4'
  • STYLERound
  • TYPEGarages-Cars, Boats and RV's
  • WEIGHT LBS2091
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Northstar Garage 18'W x 16'H x 52'L Gray

Item #: B362121

Not Yet Rated

Usually ships in 21 to 24 days

$11,884.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Northstar Garage 18'W x 16'H x 40'L Gray

Northstar Garage 18'W x 16'H x 40'L Gray

Item #: WBB362013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant