
Price: $11,445.00
$1,907.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
High Boy Buildings are constructed with 14 gauge Allied Gatorshield® structural steel tubing for long lasting durability.
High-quality buildings house RVs and other tall equipment up to 20 1/2 feet high. 24 ml premium poly cover resists environmental elements. At 26 feet wide by 40 feet long, this style provides ample storage. Heavy-duty mounting feet feature pre-drilled fastening holes for easy assembly. Color is Tan.
High-quality buildings house RVs and other tall equipment up to 20 1/2 feet high. 24 ml premium poly cover resists environmental elements. At 26 feet wide by 40 feet long, this style provides ample storage. Heavy-duty mounting feet feature pre-drilled fastening holes for easy assembly. Color is Tan.
Product Specifications
- LENGTH FEET40
- WIDTH FEET26
- HEIGHT FEET20' 6"
- CAPACITY CUBIC FEET21320
- CANOPY COLORTan
- ASSEMBLYUnassembled
- BRANDClearSpan
- CANOPY MATERIALPolyethylene
- COUNTRY OF ORIGINUnited States
- FRAME CONSTRUCTION2" Square Steel Pipe
- MANUFACTURERS PART NUMBER106787T
- PACKAGE QUANTITY1
- PEAK HEIGHT20' 6"
- RAFTER SPACING10'
- STYLERound
- TYPEStorage Building
- WEIGHT LBS3104
- CANOPY MATERIAL WEIGHT12.5 oz
- END STYLEOpen
- CANOPY MATERIAL THICKNESS24 mil
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
High Boy Building 26'W x 20'6"H x 50'L Tan
Item #: B361909
Not Yet Rated
Usually ships in 21 to 24 days
$13,352.00

High Boy Building 26'W x 20'6"H x 40'L Tan
$11445.0
- Product Information
- Customer Review
- Product Q&A
- Accessories