
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Tall 26'W Solid End Panel - Green for Econoline buildings
Econoline green solid end panel fits Econoline buildings. End frame kit is not included. This Tall version allows for enough side wall fabric to sit on a 6' wall. If necessary, fabric can be cut in the field.
Econoline green solid end panel fits Econoline buildings. End frame kit is not included. This Tall version allows for enough side wall fabric to sit on a 6' wall. If necessary, fabric can be cut in the field.
Product Specifications
- WIDTH FEET26
- HEIGHT FEET12
- CANOPY COLORGreen
- ASSEMBLYUnassembled
- BRANDClearSpan
- CANOPY MATERIALPolyethylene
- COUNTRY OF ORIGINUnited States
- LIMITED WARRANTY1 year
- MANUFACTURERS PART NUMBER108314TN
- PACKAGE QUANTITY1
- STYLETall
- SUGGESTED USE26' W Econoline Building
- TYPEEnd Panel
- WEIGHT LBS32
- CANOPY MATERIAL WEIGHT10 oz
- CANOPY MATERIAL THICKNESS22 mil
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Tall 26'W Solid End Panel - White for Econoline buildings
Item #: B362198
Not Yet Rated
Usually ships in 21 to 24 days
$532.00

Tall 26'W Solid End Panel - Green for Econoline buildings
$532.0
- Product Information
- Customer Review
- Product Q&A
- Accessories