Global Industrial
Model # :WB260803BK
Global Industrial Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 24 Gallon, Black
|
Questions & Answers (0)
Product Description
✓ Includes anchor kit, security cable, and plastic liner
✓ Rain Bonnet Lid prevents rain or snow from entering the trash can
✓ Durable, fully-welded construction
The 24-gallon Global Industrial Outdoor Black Steel-Slatted Trash Can with Rain Bonnet Lid gives you a large capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully welded and treated with a polyester powder coat finish to create a durable receptacle that will hold up against harsh summer and winter weather.
✓ Rain Bonnet Lid prevents rain or snow from entering the trash can
✓ Durable, fully-welded construction
The 24-gallon Global Industrial Outdoor Black Steel-Slatted Trash Can with Rain Bonnet Lid gives you a large capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully welded and treated with a polyester powder coat finish to create a durable receptacle that will hold up against harsh summer and winter weather.
PRICE
$609.00
1
1
Backordered, expected around 12/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 41-3/4 in |
| Diameter | 23 in |
Product Details
| Type | Slatted Trash Can |
| Color | Black |
| Opening | 11-1/4" Dia. |
| Lid | Yes |
| Capacity | 24 gal |
| Lid Type | Rain Bonnet Lid |
| Material | Steel |
| Description | Heavy-Duty Slatted Metal Trash Can |
| Manufacturers Part Number | 260803BK |
| Indoor/Outdoor | Outdoor |
| Collection | Steel Slat Collection |
| Shape | Round |
| Brand | Global Industrial |