Parkview Trash Can w/Open Top, 45 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Steel slotted receptacles are the ultimate in terms of durability, security, and longevity.
Designed for indoor and outdoor environments, the Parkview Open Top Waste Container has a spacious 45-gallon capacity that can handle daily trash disposal and is ideal for high traffic areas.
The weatherproof, powder-coated finish provides a long service life and the lid-to-base cable and bolt-down hardware protect your investment. This unit includes a removable, black powder-coated liner with built in handles for easy and hassle-free maintenance.
PRICE
$1,135.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 23-1/4 in |
| Height | 34 in |
| Weight | 65 lbs |
Product Details
| Type | Slatted Trash Can |
| Liner Material | Galvanized |
| Color | Black |
| Opening | 12 in |
| Lid | Yes |
| Capacity | 45 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | 728001 |
| Indoor/Outdoor | Indoor/Outdoor |
| Percent Post Consumer Recycled Content | 15% |
| Shape | Round |
| Brand | Commercial Zone |