Parkview Trash Can w/Canopy Top, 45 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Keep the elements out and trash securely contained with this canopied, metal trash can. The weatherproof, powder-coated finish provides a long service life and the lid-to-base cable and bolt-down hardware protect your investment. This unit includes a removable, black powder-coated liner with built in handles for easy and hassle-free maintenance.
PRICE
$1,515.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 44 in |
| Weight | 77 lbs |
| Diameter | 23-1/4 in |
Product Details
| Type | Slatted Trash Can |
| Color | Black |
| Opening | 12 in |
| Lid | Yes |
| Capacity | 45 gal |
| Lid Type | Canopy Lid |
| Material | Steel |
| Manufacturers Part Number | 72830199 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Commercial Zone |