Features
- A single stream modular container that is ideal for public spaces.
- Eight-sided design allows for ample signage and labeling options.
- Liner can be easily removed for servicing and cleaning.
Intended for Outdoor Use.
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 15-3/4 in |
| Height | 48-1/2 in |
| Weight | 34.2 lbs |
Product Details
| Assembly Required | Unassembled |
| Type | Paper Recycling Can |
| Number of Openings | 1 |
| Color | Gray |
| Capacity | 32 gal |
| Lid Type | Sloped Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 104442 |
| Percent Post Consumer Recycled Content | 35 Percent |
| Container Markings | Paper |
| Shape | Octagon |
| Brand | Busch Systems |