Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603603F

Global Industrial™ Outdoor Pedestal Drinking Fountain w/ Filter, Rotocast Granite Finish

Product Description
✓ Includes a ready-to-use PFAS and microplastic filter, mounting kit, & hardware
✓ Vandal-resistant bubbler & activation button
✓ Simple push-button activation

Provide visitors with clean, odorless, and great-tasting water with the Global Industrial™ Outdoor Pedestal Drinking Fountain with Filter. Made from durable Rotocast granite, this fountain is ideal for outdoor recreational areas, school campuses, office complexes, and golf courses. Designed to withstand the blazing sun, wet weather, and general wear over time, this fountain is equipped with a vandal-resistant bubbler, a hood guard to prevent contamination & tampering, and is suitable for installation on new or existing concrete slabs capable of supporting 400 lbs. ADA compliant. Limited 1-Year Warranty.

  • 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance
  • No electrical power required
  • Attractive granite finish complements outdoor environments
  • Anti-theft screws secure the access compartments
  • Rated for inlet water pressure of 20-105 PSI
  • PRICE
    $1,349.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12-1/2 in
    Depth12-1/2 in
    Height37-1/2 in
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    RefrigeratedNo
    ColorTan
    For Outdoor UseYes
    Freeze/Frost ResistantYes
    Number of Stations1
    MaterialHigh Density Polyethylene
    Manufacturers Part Number603603F
    FilterYes
    Installation TypeFloor
    Vandal ResistantYes
    Cooler/Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    ADA CompliantNo