Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3178680

Global Industrial™ Outdoor Perforated Steel Recycling Trash Can, Base & Rain Lid, 36 Gal, Blue

Product Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Rain bonnet lid prevents rain or snow from entering container; features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature perforated 5/8" diameter punched pattern. Includes blue recycling rain bonnet lid, plastic liner, base and security cable. Assembly required.
PRICE
$785.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
785.00
Buy 3 units - 5 units
749.00Save $36.00 (5%)
Buy 6+ units
725.00Save $60.00 (8%)
Backordered, expected around 12/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height43-1/2 in
Gauge1/8

Product Details

Assembly RequiredYes
TypePerforated Recycling Can
Liner MaterialPlastic
ColorRecycling Blue
Lid Color FamilyBlue
Opening11-1/4" Dia.
LidYes
Capacity36 gal
Lid TypeRain Bonnet Lid
MaterialSteel
DescriptionPerforated Metal Trash Can with Base
Indoor/OutdoorOutdoor
CollectionPerforated Metal Collection
ShapeRound
BrandGlobal Industrial