Global Industrial
Model # :WB293118R
Global Industrial Outdoor Rated Portable A/C, 5 Tons, 60,000 BTU, 220V, R454B
Write a Review
|
Questions & Answers (0)
Product Description
✓ Provides a cooling capacity of 60,000 BTU
✓ Safety features include compressor overload protector, anti-freezing thermistor, and automatic restart
✓ R454B refrigerant, which has low global warming potential
Global Industrial outdoor rated, large capacity Commercial Portable Air Conditioners are specialized for spot cooling where central cooling is impractical. These units can step in and provide temperature relief to large areas, indoor or outdoor. Simple digital controller and self-diagnostic functions allow users to easily operate the unit. Built-in Caster wheels enable users to move the unit without any hassle. The unit is rated for outdoor use. These units come with a 2-year limited warranty standard and are ETL-Listed. Meets California and Washington State 2025 Low-GWP requirements.
✓ Safety features include compressor overload protector, anti-freezing thermistor, and automatic restart
✓ R454B refrigerant, which has low global warming potential
Global Industrial outdoor rated, large capacity Commercial Portable Air Conditioners are specialized for spot cooling where central cooling is impractical. These units can step in and provide temperature relief to large areas, indoor or outdoor. Simple digital controller and self-diagnostic functions allow users to easily operate the unit. Built-in Caster wheels enable users to move the unit without any hassle. The unit is rated for outdoor use. These units come with a 2-year limited warranty standard and are ETL-Listed. Meets California and Washington State 2025 Low-GWP requirements.
PRICE
$16,999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 62-1/8 in |
| Height | 58-1/8 in |
| Weight | 661 lbs |
| Coverage Area | 1800 ft² |
Product Details
| Number of Speeds | 2 |
| Refrigerant | R454B |
| Filter Type | Washable |
| BTU Cooling | 60000 |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | 293118R |
| Brand | Global Industrial |
| CFM | 2000 CFM |
| Color | White |
| Hertz | 60 Hz |
| Amp Circuit | 6.3 A |
| Number of Quick Disconnects | ETL, cETL Listed |
| Temperature Range Cooling | 64 To 113 °F |
| Voltage | 220 V |
| Ton | 5 |
| Power Cord Type | Hard Wired |
| Refrigerant Type | R-454B |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Standards & Regulatory Compliance | ETL, cETL |