Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB2330712

MPN #: KPO25-43-3

Kwikool® Indoor/Outdoor Portable Air Conditioner W/ Cool Only, 460V, 270000 BTU

Product Description
The Model KPO25-43 (25 ton or 270,000 Btu) is the most versatile unit in size and capabilities compared to other portables with similar capacity. The KPO25-43 has an extremely small footprint that is ideal for difficult applications with limited available space for outside equipment. The KPO25-43 model is 66" wide, 66" long, and 60" tall, which allows for up to three units to be loaded on a standard flatbed truck. The same flatbed truck can only transport one comparable 25 ton package unit. The heavy duty 12 gauge steel base offers fork lift skid access for easy movement, setup, and transport. The unit is placed outdoors with a duct running into a building space, using high static blowers to reach an isolated heat load, such as a sealed interior room. This KPO model offers advanced airflow capabilities, up to 75 feet of 20" cold air supply and return ducts, which eliminates the need for the addition of a booster blower.

The KPO25-43 runs on a 460 volt/80 amp 3 phase circuit with built in Cam Lock Connections for easy electrical hook up. In order to provide the unit with electrical protection, the KPO25-43 has a phase monitor. The unit will automatically shut down if the voltage or phases are improper, which could damage the unit's electrical components. In addition, the condenser has Low Ambient Temperature Capability using a Variable Frequency Drive that allows the unit to operate at temperatures below freezing. The unit also comes with an internal high lift condensate pump to adequately remove condensation.Kwikool products are proudly made in USA. This product has a limited warranty of 1 year.

Standard Features
  • Low Ambient Temperature Controls, using a VFD to control the condenser motor.
  • Phase & Power Monitor for electrical protection.
  • Cam Lock Electrical Connection.
  • Integral HD Skid Mounted Base.
  • Integral main breaker


PRICE
$47,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Depth66 in
Height60-3/8 in
Weight2,030 lbs
Air Filter Size (W x D x H)20 x 24 x 2 & 24 x 24 x 2 in
Coverage Area9600 ft²

Product Details

Number of Speeds1
RefrigerantR-454B
Filter TypePleated
BTU Cooling270000
MaterialGalvanized Steel
Phase3
Manufacturers Part NumberKPO25-43-3
BrandKwiKool
CFM9500 CFM
Watts Cooling4,260 W
ColorWhite
Hertz60 Hz
Amp Circuit80 A
Amps Cooling59.4 A
Temperature Range Cooling30 To 110 °F
Voltage460 V
Ton25
Cooling SystemAir
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL Listed