EE830W-AI30 Solar Powered AI-SMART LED Area, Path, Parking Light, up to 30-Watt/4800 Lumens. Built and integrated with World's 1st AI as a software based version for a wide range of commercial, industrial and residential lighting applications. This high quality and very durable light is completely self-contained. It is made from a sturdy cast aluminum alloy light fixture with industrial standard tempered glass solar panel, ultra-bright CREE LEDs and integrated AI-SMART control mode. It can be used for outdoor new lighting installations or replacement/upgrade of outdated AC powered or low-tech solar powered lights. Its innovative AI-SMART lighting profiles offer true Dusk-to-Dawn all night long under 4 seasons lighting capability. It has flexibility with auto compensation of critical weather and different geographic locations without frequently manual adjustments or APP setup, and it always automatically manage critical status of power source. eLEDing, AI-SMART solar lights present a significant improvement above current solar lighting performance operating with its Artificial Intelligent Power Management (AIPM) System. It provides users one step Power-ON for Dusk to Dawn or Dark Sky City illumination all night long. Heavy-duty well-built light fixture with aluminum-alloy monolithic casting extremely improves the heat dissipation to greatly increase LED illuminator and Li-battery operating life cycle Light fixture angle or direction can be adjusted based on setting up location and environmental condition, it always continues lite up for all night long under dusk to dawn AI-SMART on profile Invented and developed hardware and firmware of self-auto dynamic adjustments based on seasons, geographic locations, year-round weather conditions and optimization of lighting performance with auto-compensation power management High quality components to extend operating long life cycles: 3G CREE LED, Zilog MCU, Ixys FETs, ePIR sensing tech, plus tempered glass solar panel and cast aluminum alloy light fixture Built in with the most advanced, reliable and highest power density lithium-based battery, battery replacement available Super bright 3G CREE LED illuminators provide up to 4800 Lumen on peak, (compares with 300-Watt HD bulb illumination), highly intense outstanding illumination coverage up to 60 ft. x 60 ft. (refer the specification for more details) DIY capable, outdoor weatherproof IP65, add aux solar panel for charging enhancement at poor sunlight coverage area/location is available as option Invented (patented technology), designed, developed, engineered and QC Super bright dual 10-Watt and 10-Watt CREE LED provide up to 2200 Lumen on peak, (compares with 250-Watt bulb illumination), highly intense outstanding illumination coverage up to 80 x 80 User adjustability of maximum brightness and dusk to dawn dimming to overcome the local poor weather in seasons SMART feature built with motion activated profiles/dimming mode DIY capable, outdoor weatherproof IP65 Invented (patented technology), designed, developed, engineered
eLEDing® Solar Ultra Power 30W 4800LM AI SMART CREE 3000K Warm LED Street Dark City Area Light
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 11 in |
| Height | 1-3/4 in |
| Weight | 37.5 lbs |
| Number of LED Bulbs | 3 lbs |
Product Details
| Type | Street Light |
| Lamp Included | Yes |
| Average Life | 10+ years hr |
| Color Temperature | 3000 K |
| Color | Gray |
| Mounting Location | Pole |
| Wattage | 30 W |
| Lamp Code | LED |
| Material | Cast Aluminum Alloy |
| Description | Solar Powered Integrated Daylight AI-SMART |
| Manufacturers Part Number | EE830W-AI30-W |
| Bulb Type | Integrated LED |
| Lumens | 4800 |
| Brand | eLEDing |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | FCC Part 15 Class B and ICES-003:2004 |