Lithonia Lighting® CNY LED Adjustable Lumen Output Canopy, 30K/40K/50K, 120-347V, Dark Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Switchable CCT (30K/40K/50K) offers warm, cool, and daylight in a single fixture. Integrated On/Off photocell. Integrated occupancy sensor can be turned on, off, or set to 10% dim. Install by surface mount, junction box, or pendant mount. IK08 Impact resistant polycarbonate frosted lens. IP65 rated, die cast aluminum housing. Photocell, buttontype, Motion/ambient sensor <15FT; dims to 3V.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 3 in |
Product Details
| Manufacturers Part Number | CNY LED ALO SWW2 UVOLT PE PIR DDB M2 |
| Type | LED Canopy |
| Brand | Lithonia Lighting |