Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Outdoor Lighting

Model # :WBB2411716

MPN #: RFL5-265-5K-K

Hubbell Outdoor Ratio LED Floodlight, 30000L, 265W, 50K, Wide Dist, Knuckle Mt, 120-277v

Product Description
Large LED flood with a variety of NEMA distribution for lighting applications such as safety/security, accent, flag pole, columns, or signs. The Ratio flood series was designed in cohesion with the site/area products to provide a sleek yet timeless product family to be used throughout a site. Ratio features a dense optical array which provides reduced pixelation and increased visual comfort without compromising performance.

PRICE
$925.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width18 in
Height9-1/4 in
Weight28 lbs

Product Details

TypeLED Floodlight
Average Life100000 hr
Color Temperature5000 K
ColorDark Bronze
CRI70
Wattage266 W
Voltage120-277 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberRFL5-265-5K-K
Lumens30000
BrandHubbell Outdoor Lighting

Warranty

Warranty5 yr