- Expanded metal design exposes colored liners making stream designation easily identifiable.
- Liner with handles to aid in servicing.
- Lid is tethered to the container for added security.
Intended for Outdoor Use.
Weights & Dimensions
| Width | 23 in |
| Depth | 23 in |
| Height | 37-1/2 in |
| Weight | 62 lbs |
Product Details
| Assembly Required | No |
| Type | Decorative Multi Stream Can |
| Liner Material | Plastic |
| Number of Openings | 1 |
| Color | Black |
| Series | Toronto |
| Lid | Yes |
| Capacity | 45 gal |
| Lid Type | Multi Stream Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 101492 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables, Trash |
| Percent Post Consumer Recycled Content | 100 Percent |
| Container Markings | Recyclables, Waste Only |
| Shape | Round |
| Brand | Busch Systems |