Global Industrial
Model # :WB695518
Global Industrial Outdoor Resin Stacking Chair, White - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Outdoor Resin Stacking Chairs, pack of 4
Global Industrial. Traditional resin stack chairs are great for restaurants, hotels, homes and other outdoor gathering areas. Made of polypropylene, these outdoor stack chairs are ASTM F1561-03 Class B certified and rated with a 300 lb. weight capacity. Safe for outdoor commercial environments, these stack chairs resist harsh weather environments, pool side chemicals and most common food stains. Easy to clean and stackable for easy storing. Sold in a set of 4.
Overall Dimensions: 24-1/2"W x 22-3/4"D x 34"H
Stacked Dimensions: 24-1/2"W x 22-3/4"D x 40-3/4"H
Global Industrial. Traditional resin stack chairs are great for restaurants, hotels, homes and other outdoor gathering areas. Made of polypropylene, these outdoor stack chairs are ASTM F1561-03 Class B certified and rated with a 300 lb. weight capacity. Safe for outdoor commercial environments, these stack chairs resist harsh weather environments, pool side chemicals and most common food stains. Easy to clean and stackable for easy storing. Sold in a set of 4.
Overall Dimensions: 24-1/2"W x 22-3/4"D x 34"H
Stacked Dimensions: 24-1/2"W x 22-3/4"D x 40-3/4"H
PRICE
$363.80 Sold in packages of 4 / $90.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 22-3/4 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Seat Height | 17 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | White |
| Stackable | Yes |
| Seat Color Family | White |
| Package Quantity | 4 |
| Frame Material | Resin |
| Arm Type | Fixed |
| Manufacturers Part Number | 695518 |
| Back Style | Fan Back |
| Seat Material | Resin |
| Brand | Global Industrial |