Global Industrial
Model # :WBB3178689
Global Industrial Outdoor Steel Slat Recycling Trash Can, Access Door & Flat Lid, 36 Gal, Blue
|
Questions & Answers (0)
Product Description
Recycling receptacle provides convenient disposal for all types of recyclable waste. Fully welded durable receptacle has a rugged galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Electro-coating plus powder coating two stage protection process. resists rust and increases durability. Three recycling logos on lid and a RECYCLE decal on body for clear identification. Access door with slide out liner helps reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening (lock sold separately). Doors feature heavy duty hinges for smooth and easy opening. Rubber bumpers for quiet door closing. Recycle waste container includes anchor kit, leveling feet and black plastic liner.
PRICE
$639.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 42 in |
| Diameter | 28 in |
Product Details
| Type | Slatted Recycling Can |
| Liner Material | Plastic |
| Color | Recycling Blue |
| Opening | 11-1/4" Dia. |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Description | Heavy-Duty Slatted Metal Trash Can with Access Door |
| Indoor/Outdoor | Outdoor |
| Collection | Steel Slat Collection |
| Shape | Round |
| Brand | Global Industrial |