- Expanded metal design exposes colored liners making stream designation easily identifiable.
- Liner with handles to aid in servicing.
- Lid is tethered to the container for added security.
Intended for Outdoor Use.
Weights & Dimensions
| Width | 23 in |
| Depth | 23 in |
| Height | 37-1/2 in |
| Weight | 62 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Perforated Trash Can |
| Liner Material | Plastic |
| Color | Blue |
| Capacity | 45 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | 101491 |
| Percent Post Consumer Recycled Content | 100 Percent |
| Shape | Round |
| Brand | Busch Systems |