Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162649

MPN #: AG-36RB

UltraSite® Augusta Steel Outdoor Trash Can with Rain Bonnet Lid, 36 Gallon Capacity, Black

Product Description
The Augusta Trash Receptacle comes in a smooth vertical slat.

Features:
  • 36 gallon capacity
  • Only available in powder coat finish
  • 1-1/2" x 1/4" flat steel strips
  • Top and bottom rings are 1" pipe
  • All MIG welded frame
  • Portable and/or surface mount
  • Flat Top Lid and liner included
  • Material: Sides are fabricated with 1-1/2" x 1/4""flat steel strips. Top and bottom rings are 1" pipe. Bottom plate fabricated from 10 gauge sheet steel precision punched. All electrically MIG welded
  • Receptacle Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
  • Receptacle Dimensions: 26-1/2" diameter x 29-1/4" high
  • Lid Material: Top plate shall be fabricated from 18 gauge steel flat, spun to form. Vertical posts are 1/2" diameter steel rods. Bonnet top shall be fabricated from 20 gauge steel flat, spun to form. All electrically MIG welded
  • Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
  • Receptacle Dimensions: Center opening shall be an 8" inside diameter. The overall dimensions shall be 24" diameter x 13" high
  • 32 Gallon Liner: Made of heay duty plastic
  • Overall Dimensions Including Top: 26-1/2" in diameter x 39-1/2" high x 36 gallon capacity


PRICE
$1,425.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth26-1/2 in
Height38-1/4 in
Diameter26-1/2 in

Product Details

Assembly RequiredNo
TypeSlatted Trash Can
Liner MaterialPlastic
ColorBlack
Lid Color FamilyBlack
Opening8
LidYes
Capacity36 gal
Lid TypeRain Bonnet Lid
MaterialSteel
Manufacturers Part NumberAG-36RB
Indoor/OutdoorOutdoor
CollectionAugusta
ShapeRound
BrandUltraSite